Shop All Ball End Mills
Micro 100
Ball End Mill, nACRo, 1-1/2" L, Carbide
Mfr # BEF-040-060
Zoro # G9193366
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0450"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/64 in
Product Information
- Brand Micro 100
- MFR # BEF-040-060
- Zoro # G9193366
- UPC # 728709117729
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0450" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Neck Dia. | 1/32 in |
Milling Dia. | 1/32 in |
Overall Length | 1.5 in |
Neck Length | 1/16 in |
Description
Ball End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Screw, CSPD-3, PK2 (6815315)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43813)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 5/8"-18 (DWT54790)
- SKB Yellow Protective Case, 22.27"L x 17.98"W x 8.32"D (3I-2015-7Y-E)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Overall Length: 1-1/2" (BEF-050-075-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 4.8mm (BMRM-016-2)
- MICRO 100 Carbide End Mill, 6.0 mm, Cut 7.5 mm, 2 FLT (SFBM-060-12)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Length of Cut: 0.090" (BEF-060-200-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Shank Dia.: 1/8" (BEF-060-750-3)
- YG-1 TOOL CO Ball End Mill, Double End, 3/4", HSS (45109)
- Micro 100 Ball End Mills