Shop All Ball End Mills
Micro 100
Ball End Mill, nACRo, 1-1/2" L, Carbide
Mfr # BEF-031-200
Zoro # G9193320
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0350"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/64 in
Product Information
- Brand Micro 100
- MFR # BEF-031-200
- Zoro # G9193320
- UPC # 728709117606
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0350" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/32 in |
Neck Length | 1/8 in |
Overall Length | 1.5 in |
Neck Dia. | 1/64 in |
Description
Ball End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 1/4-20X60, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.2A227X60)
- DRILLCO 30mm x 1.5, Metric Bottoming Tap (28E300CB)
- POWERBUILT 3/8" Drive (F) X 1/2" (M) Impact Adapter (647096)
- J.W. WINCO DIN319-KU-40-M10-E-MS Ball Knob Duroplast Plastic (10NB41/EMS)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 2 FLT (SBM-500-2)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-15)
- MICRO 100 Carbide End Mill, 3/16, Cut .150, 4 FLT (SBM-187-4X)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-7X)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (BEM-250-03)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-400)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 2 (AMG-606-EB)
- Micro 100 End Mills