Shop All Indexable Boring Bars
Micro 100
Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide
Mfr # MBC-375
Zoro # G4366266
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/8 in
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
- Cutting Direction Right Hand
- Material Solid Carbide
Product Information
- Brand Micro 100
- MFR # MBC-375
- Zoro # G4366266
- UPC # 728709142684
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Cutter Dia. - Machining | 3/8" |
Neck Dia. | 0.2430" |
Flat Width | 1/32" |
Face Width | 1/8" |
Details
Item | Back Chamfer Milling Cutter |
Cutting Direction | Right Hand |
Material | Solid Carbide |
Cutting Angle | 45 Degrees |
Thickness | 1/8" |
Number of Flutes | 4 |
Application | Back Chamfering Tool For Milling |
Finish | Uncoated |
Finish - Machining | Bright (Uncoated) |
Cutter Thickness | 1/8 in |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
List Number | MBC |
Included Angle | 90 Degrees |
Shank Type - Machining | Straight |
End | End Flat |
Description
Back Chamfer Milling Cutter, 3/8 in, 90 Degrees , Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench, Plastic Dipped, 4-Inch (D506-4)
- TAPMATIC Back Jaw, For Mfr. No. 50X, Rx50, SM4 (56516)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SNAP RING PLIERS 90 DEGREE (KH3488)
- GEARWRENCH 21mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86721)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-070500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000G)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0853)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-4802500)
- Micro 100 Indexable Boring Bars