Shop All Micro Size Drill Bits
Micro 100
1/4" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # DR-250-2
Zoro # G7975177
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Decimal Equivalent 0.2500
- Drill Bit Material Carbide
Product Information
- Brand Micro 100
- MFR # DR-250-2
- Zoro # G7975177
- UPC # 728709127520
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 3 1/4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 8xD |
Shank Length | 1 1/4 in |
Drill Size | 1/4" |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Flat Width | 0.040" |
Description
Micro Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.0000 in /-0.0005 in, Spiral, C2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 24-294 Sheepskin Refill, Each (24-294)
- KRAFT TOOL Decor Border Edger/Groover, 9"+3" Shiner (CF656)
- MILWAUKEE TOOL 200' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4197)
- INGERSOLL-RAND Impact Wrench (2145QIMAX-6)
- MICRO 100 1/32" Carbide 118 Deg. Jobber Length Drill Bit (DR-031-2)
- MICRO 100 5/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-312-2)
- MICRO 100 3/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-187-2)
- MICRO 100 7/64" Carbide 118 Deg. Jobber Length Drill Bit (DR-109-2)
- MICRO 100 1/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-062-2)
- MICRO 100 1/8" Carbide 118 Deg. Jobber Length Drill Bit (DR-125-2)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (8569012)
- Micro 100 Micro Size Drill Bits