Shop All Micro Size Drill Bits
Micro 100
1/32" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # DR-031-2
Zoro # G7805131
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/32 in
- Drill Bit Material Carbide
- Decimal Equivalent 0.0312
Product Information
- Brand Micro 100
- MFR # DR-031-2
- Zoro # G7805131
- UPC # 728709127445
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/32 in |
Shank Dia. | 1/32 in |
Overall Length | 1 1/4 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Shank Length | 3/4 in |
Drill Size | 1/32" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 1/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.0000 in /-0.0005 in, Spiral, C2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 6JT Mount Size, Steel (CYX-13 J-6)
- KIPP Cam Lever Size: 9 D=6-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AD)
- DEWALT PILOT POINT 13/64 DRILL BITS-BULK (DW1913B)
- ZORO SELECT Chucking Reamer, 24mm, 8 Flute, HSS (13H760)
- MICRO 100 1/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-062-2)
- MICRO 100 3/64" Carbide 118 Deg. Jobber Length Drill Bit (DR-046-2)
- MICRO 100 1/8" Carbide 118 Deg. Jobber Length Drill Bit (DR-125-2)
- MICRO 100 5/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-312-2)
- MICRO 100 1/4" Carbide 118 Deg. Jobber Length Drill Bit (DR-250-2)
- MICRO 100 7/64" Carbide 118 Deg. Jobber Length Drill Bit (DR-109-2)
- OSG Micro Drill, 0.061, Carbide, 18.60mm Flute (8577155)
- Micro 100 Micro Size Drill Bits