Shop All Dispenser Lotions
This Product is Discontinued
Micrell
Antibacterial Lotion Soap, 800mL Bag-in-Box Refill, PK6 (Discontinued)
Mfr # 9756-06
Zoro # G5232184
This Product is Discontinued
Key Features
- Hygiene Series Bag-in-Box
- Packaging Type Cartridge
- Size 800 mL
- Hygiene Properties Antibacterial
- Hygiene Form Liquid
Product Information
- Brand Micrell
- MFR # 9756-06
- Zoro # G5232184
- UPC # 073852072303
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 800 mL |
Details
Hygiene Series | Bag-in-Box |
Packaging Type | Cartridge |
Hygiene Properties | Antibacterial |
Hygiene Form | Liquid |
Fragrance | Citrus |
Requires Dispenser | Yes |
Formula | Antibacterial |
Form | Liquid |
Color | Amber |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products |
Item | Hand Soap |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Refill Type | Bulk |
Description
Hand Soap, Color Amber, Form Liquid, Fragrance Citrus, Hygiene Properties Antibacterial, Formula Antibacterial, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.