Shop All High Speed Jobber Drill Bits
Michigan Drill
High Speed Steel Jobber Drill Oxide 0.332
Mfr # 300 Q
Zoro # G001951483
Sold in multiples of 24 for $99.60
$99.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Michigan Drill
- MFR # 300 Q
- Zoro # G001951483
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Jobber Length Drills High Speed Steel General Purpose, 118° Point. Oxide creates a porous layer that holds cutting oil which provides abrasion resistance and improved chip flow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Guide Plate for 2-1/2" Thick Wall Core Bit (48-20-5171)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/8x1/4, Number of Flutes: 4 (CCMGS40-404)
- OSG Spiral Point Tap, Plug, 3 (2888400)
- WESTWARD Combination Wrench, Metric, 19mm Size (1EYK9)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.238 (300 B)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.089 (300 42)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 7/64 (300A 7/64)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.196 (300A 9)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.228 (300A 1)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 3/64 (300 3/64)
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP21)
- Michigan Drill Drill Bits