Shop All Screw Machine Length Drill Bits
Michigan Drill
A HEAVY DUTY 135° SPLIT POINT COBALT SCREW MACHINE DRILL
Mfr # 600C A
Zoro # G910972845
product price: $5.95
/ea
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Michigan Drill
- MFR # 600C A
- Zoro # G910972845
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" Straight Shank #4 Jacobs Taper Chuck Arbor (DEWA4304)
- WILLIAMS 1/2" Drive, 25mm Metric Socket, 12 Points (STM-1225)
- BLACK & DECKER 20V MAX* Cordless Jigsaw (BDCJS20C)
- MITUTOYO 1 to 2/.001" Deep Throat Mic (118-112)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- CLEVELAND Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14336)
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDN0)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (49203)
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102500)
- VIKING 1/2" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (17060)
- CLEVELAND Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70344)
- Michigan Drill Screw Machine Length Drill Bits