Shop All Screw Machine Length Drill Bits
Michigan Drill
4.00 HIGH SPEED STEEL 118° POINT METRIC SCREW MACHINE DRILL
Mfr # 600M 4.00
Zoro # G910972630
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Michigan Drill
- MFR # 600M 4.00
- Zoro # G910972630
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024UD)
- WESTWARD 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (45J244)
- DEWALT 1/2" Single Speed Hammer Drill (DWE5010)
- GENERAL TOOLS REPLACEMENT POINT FOR #78 (GN78P)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49214)
- CLEVELAND Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14803)
- CHICAGO-LATROBE Screw Machine Drill Bit, N Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50843)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5/16" (35635)
- CLE-LINE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23465)
- OSG Screw Machine Drill Bit, 0.70 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish (6150711)
- Michigan Drill Drill Bits