Shop All Painting Tools
Michigan Brush
Skive Tool, Red, 2-3/4in.L, 2-3/4in.W
Mfr # MIB-SR89186
Zoro # G1826800
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Sealer
- Length 2 3/4 in
- Material Urethane
- Width 2 3/4 in
Product Information
- Brand Michigan Brush
- MFR # MIB-SR89186
- Zoro # G1826800
- Country of Origin United States
- Category Painting Tools
Dimensions
Length | 2 3/4 in |
Width | 2 3/4 in |
Diameter | 2 3/4 in |
Details
Color | Red |
For Use With | Sealer |
Item | Skive Tool |
Material | Urethane |
Thickness | 3/16 in |
Product Type | Skive Tool |
Description
Skive Tool, Product Type Skive Tool, Length 2 3/4 in, Width 2 3/4 in, Material Urethane, Thickness 3/16 in, Diameter 2 3/4 in, For Use With Sealer, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant White, Water -Based (T03901004)
- AERVOE Yellow Line Striper Spray Paint (720)
- INTERTOOL HVLP Air Spray Gun 3-Pack, 0.8, 1.3, 1.7 mm Air Caps, Air Regulator, 3 Cups (PT08-1505)
- SEYMOUR OF SYCAMORE Spray Paint, Safety Yellow, 16 oz (620-1419)
- MICHIGAN BRUSH Skive Tool, Red, 11in.L, 2-1/4in.W (MIB-MB-L3300)
- TRIMACO PAINT SEA SPONGE 6-7"" (10131)
- LOPAREX MASKING PAPER 9""X180' (12909)
- ENVIROTEX LITE 3.25 In. Mixing Cup (1031)
- TRIMACO Tyvek Coveralls Medium (14121)
- VORTEX 625778 7 Mil Flim-Gard Painters Plastic Film - 9 x 400 ft. (VO2512540)
- FOAMPRO Fits-All Yellow 1 gal Paint Can Spout (61)
- Michigan Brush Painting Tools