Shop All Paint Roller Frames
Michigan Brush
Paint Roller Frame, Plastic Handle, 4" Rollers
Mfr # MIB-00164
Zoro # G1810125
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Material Plastic
- Overall Length 12"
- For Use With 4 in Roller Cover
- Length 12 in
Product Information
- Brand Michigan Brush
- MFR # MIB-00164
- Zoro # G1810125
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Overall Length | 12" |
Length | 12 in |
Details
Item | Paint Roller Frame |
Handle Material | Plastic |
For Use With | 4 in Roller Cover |
Paint Type | All Paints |
Roller Frame Type | Mini |
Handle Color | Black, Silver |
Paint Roller Type | Steel Roller Frame with End Caps |
Roller Frame Style | Cage |
Description
Mini Paint Roller Frame, Roller Length 4 in, Roller Frame Style Cage, 12 in Overall Length, Paint Roller Type Steel Roller Frame with End Caps, Handle Material Plastic, Paint Type All Paints, Handle Color Black, Silver, Roller Frame Type Mini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Inverted Striping Paint, 20 oz, White, Solvent -Based (2391838V)
- SHUR-LINE Mini Paint Roller Frame, Mini Roller Handle, Plastic Handle, 4", 6" Rollers (6615C)
- 3M Liners, Regular Size, Plastic, PK100 (16350)
- GENERAL PAINT Master Painter 3" Select Specialty Roller Cover, 3/8" Nap, Knit, Semi Smooth, 2 Pack - 702405 (702405)
- WORK TOOLS 4" Premium Foam High Density Foam Mini-Roller with 13" Frame (57600)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (709)
- WORK TOOLS 16" Whizz Heavy Duty Mini-Roller Frame (86600)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Elastomeric Handle, 4-1/2" Rollers (RR113-4 1/2)
- UNBRANDED 9 In. 5-Wire Wood Grip Threaded Roller Frame (RF 209 W 0900)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers (R501-9)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 14" Rollers (0F00100140)
- Michigan Brush Paint Roller Frames