Shop All Handles, Frames and Braces
Michigan Brush
60" Handle, 1 in Dia, Tan, Silver, Steel
Mfr # HND-25261
Zoro # G1810271
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Material Steel
- Handle Diameter 1 in
- Handle Color Silver
- Color Tan, Silver
Product Information
- Brand Michigan Brush
- MFR # HND-25261
- Zoro # G1810271
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Handle Diameter | 1 in |
Length | 60" |
Broom Handle Length | 56 in |
Dia. | 1-1/8" |
Maximum Length | 60 in |
Details
Handle Material | Steel |
Handle Color | Silver |
Item | Handle |
Color | Tan, Silver |
Includes | Metal Tip |
Material | Steel |
For Use With | Female Acme Thread |
Broom Handle Material | Steel |
Broom Handle Tip Material | Steel |
Broom Handle Color | Silver |
Broom Connection Type | Acme Thread |
Product Type | Broom Handle |
Tool Type | Broom Handle |
Connection Thread Type | Standard |
Handle Style | Fixed |
Handle Tip Material | Steel |
Handle Connection Type | Threaded |
Description
Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Steel, Handle Length 60 in, Handle Diameter 1 in, Handle Color Silver, Handle Tip Material Steel, Maximum Length 60 in, Handle Style Fixed, Color Coding System No, Includes Metal Tip, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech Universal Defender‚Ñ¢ Pads, 15"W X 19"L, 100 Per Pack (GPB100H)
- SANITAIRE Bottom Plate Assembly, Fits Vacuum Brand: Electrolux (259221)
- NOBLES/TENNANT SKIRT - BRISTLE, FITS TENNANT 9011850 (1232325)
- BIOONE 2 lbs. Dry Drain and Septic System Maintainer (B1DRY)
- MICHIGAN BRUSH 61" Slide On Wet Mop Handle, Wood (MIB-89310)
- MICHIGAN BRUSH 60" Handle, 1 1/8 in Dia, Tan, Wood (HND-25160)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25260)
- MICHIGAN BRUSH Fiberglass Handle, ACME Threaded, 56" (25964)
- MICHIGAN BRUSH Wood Handle, Thread, 72" L, 15/16" dia. (SR25072)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25860)
- GORDON BRUSH 60" x 1" Speed Sweep® 3/8" Stud (M191200)
- Michigan Brush Handles, Frames and Braces