Shop All Paint Brushes
Michigan Brush
5/8" Artist Paint Brush, Hog Hair Bristle, Wood Handle
Mfr # MIB-SR90172
Zoro # G2004348
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Michigan Brush
- MFR # MIB-SR90172
- Zoro # G2004348
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 5/8" |
Brush Length | 1-1/4" |
Bristle Length | 1 1/4 in |
Overall Length | 12-1/2" |
Bristle Width | 5/8 in |
Description
Paint Brush, Brush Style Artist, Filament Type Synthetic, Filament Material Hog Hair, Brush Size 5/8 in, Bristle Thickness 1/4 in, Bristle Length 1 1/4 in, Bristle Stiffness Soft, Handle Type Long Tapered, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Metal, Wood, For Paint Base Type Oil, Surface Texture Smooth, Bristle Width 5/8 in, Brush Length 1-1/4 In., Ferrule Material Tin Plated, Handle Color Tan, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Gloss, Leather Brown, 1 gal (215967)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Brilliant White, Water -Based (A03901004)
- HYDE Paint Stick Hdwd 14X1/16In (47050)
- PENOFIN 1 Gal Satin Ipe Architectural Grade Transparent Hardwood Coating (FAHISGA)
- MICHIGAN BRUSH 1" Artist Paint Brush, China Hair Bristle, Wood Handle (MIB-SR90185)
- MICHIGAN BRUSH 1/2" Flat Sash Paint Brush, Nylon Bristle, Wood Handle (MIB-90039)
- MICHIGAN BRUSH 3/4" Skive Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR44250)
- MICHIGAN BRUSH 5/8" Flat Sash Paint Brush, Horse Hair Bristle, Hardwood Handle (MIB-FB42310)
- MICHIGAN BRUSH 1/2" Artist Paint Brush, Natural Bristle Bristle, Hardwood Handle (MIB-90171)
- MICHIGAN BRUSH 1" Flat Sash Paint Brush, Nylon Bristle, Wood Handle (MIB-90306)
- WOOSTER 3" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-3)
- Michigan Brush Paint Brushes