Shop All Brushes
Michigan Brush
4 1/4 in W Car Wash Brush, 31 in L Handle, 5 in L Brush, White, Plastic, Pleated Steel
Mfr # MIB-53303
Zoro # G1809851
original price:
$108.81
15% off
new price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Car Wash Brush
- Bristle Color White
- Brush Length 5 in
- Handle Length 31 in
- Bristle Material Nylon
Product Information
- Brand Michigan Brush
- MFR # MIB-53303
- Zoro # G1809851
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 5 in |
Handle Length | 31 in |
Brush Width | 4 1/4 in |
Bristle Length | 3 in |
Trim Length | 3 in |
Overall Length | 31 in |
Brush Head Width | 4 1/4 in |
Brush Head Length | 5 in |
Details
Brush Type | Car Wash Brush |
Bristle Color | White |
Bristle Material | Nylon |
Handle Material | Plastic, Pleated Steel |
Item | Car Wash Brush |
Chemical Resistant | Yes |
Handle Connection Type | Tapered, Threaded |
Bristle Stiffness | Soft |
Resistance Properties | Chemical Resistant |
Color Coded | No |
Description
Car Wash Brush, Brush Type Brush Head, Bristle Material Nylon, Bristle Stiffness Soft, Bristle Length 3 in, Brush Head Length 5 in, Brush Head Width 4 1/4 in, Handle Connection Type Tapered, Threaded, Handle Length 31 in, Handle Material Plastic, Steel, Overall Length 31 in, Color Coded No, Bristle Color White, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Untouchable Square Swing Top, 20.1" W/Dia, Beige (RCP266400BG)
- KESS Cleaners & Detergents, 1 gal Bottle, Pine, 4 PK (KES PINE-L)
- COLGATE-PALMOLIVE Fabuloso, Multi-Use Cleaner, Passion Fruit Scent, 56 Oz, Bottle, 6PK (53043)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53916)
- MICHIGAN BRUSH Toilet Brush, 10 in L Handle, 5 in L Brush, Yellow, Wood, 15 in L Overall (MIB-53300)
- MICHIGAN BRUSH Tube and Pipe Brush, 24 in L Handle, 5 in L Brush, Black, Steel, 24 in L Overall (MIB002-1-1/2X24)
- MICHIGAN BRUSH 5/8 in W Flow Through Brush, Not Applicable L Handle, 1 7/8 in L Brush, Black, Wood, 2 in L Overall (MIB-3161)
- MICHIGAN BRUSH 5/8 in W Scratch Brush, Stiff, 1 1/2 in L Brush, Gray, Wood, 7 3/4 in L Overall (MIB-SR56620SS)
- MICHIGAN BRUSH 4 1/2 in W Window Brush, Not Applicable L Handle, 4 1/2 in L Brush, Black, Wood, 5 in L Overall (MIB-41126)
- MICHIGAN BRUSH 4 1/2 in W Car Wash Brush, Not Applicable L Handle, 4 1/2 in L Brush, Gray, Wood, 5 in L Overall (MIB-41129)
- REMCO Vikan 4.0in Pipe Brush- Medium, Red (5380-103-4)
- Michigan Brush Brushes