Shop All Paint Brushes
Michigan Brush
3/4" Skive Paint Brush, Hog Hair Bristle, Wood Handle
Mfr # MIB-SR44250
Zoro # G1826855
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Skive
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Michigan Brush
- MFR # MIB-SR44250
- Zoro # G1826855
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3/4" |
Brush Length | 1-3/8" |
Bristle Length | 1 3/8 in |
Overall Length | 14" |
Bristle Width | 3/4 in |
Description
Paint Brush, Brush Style Skive, Filament Type Natural, Filament Material Hog Hair, Brush Size 3/4 in, Bristle Thickness 3/4 in, Bristle Length 1 3/8 in, Bristle Stiffness Firm, Handle Type Long Tapered, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Metal, Wood, For Paint Base Type Oil, Surface Texture Smooth, Bristle Width 3/4 in, Brush Length 1-3/8 In., Ferrule Material Tin Plated, Handle Color Tan, Handle Material Wood, 14 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Brush Angled Sash Polyes 1.5In (2832-1.5)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers (R017-9)
- MODERN MASTERS 1 Gal Tint Base Venetian Plaster Water-Based Acrylic Venetian Plaster (VP100)
- BACK TO NATURE Paint and Varnish Remover, 1/4 gal. (65832A)
- MICHIGAN BRUSH 1/4" Flat Sash Paint Brush, Camel Hair Bristle, Hardwood Handle (MIB-90150)
- MICHIGAN BRUSH 1" Flat Sash Paint Brush, Nylon Bristle, Wood Handle (MIB-90306)
- MICHIGAN BRUSH 1/2" Flat Sash Paint Brush, Nylon Bristle, Wood Handle (MIB-90039)
- MICHIGAN BRUSH 5/8" Flat Sash Paint Brush, Horse Hair Bristle, Hardwood Handle (MIB-FB42310)
- MICHIGAN BRUSH 1/2" Artist Paint Brush, Natural Bristle Bristle, Hardwood Handle (MIB-90171)
- MICHIGAN BRUSH 1" Artist Paint Brush, China Hair Bristle, Wood Handle (MIB-SR90185)
- WEILER 6 13/16" Oval Sash Brush, Bristle, 2" Trim Len, Plain Foam Handle (40056)
- Michigan Brush Paint Brushes