Shop All Brushes
This Product is Discontinued
Michigan Brush
3/4 in W Flow Through Brush, 2 1/4 in L Brush, Black, Wood, 2 1/8 in L Overall (Discontinued)
Mfr # MIB-FB92750
Zoro # G1809827
This Product is Discontinued
Key Features
- Bristle Color Black
- Brush Length 2 1/4 in
- Bristle Material Horsehair
- Handle Material Wood
- Brush Width 3/4 in
Product Information
- Brand Michigan Brush
- MFR # MIB-FB92750
- Zoro # G1809827
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 2 1/4 in |
Brush Width | 3/4 in |
Trim Length | 1 in |
Overall Length | 2 1/8 in |
Details
Bristle Color | Black |
Bristle Material | Horsehair |
Handle Material | Wood |
Item | Flow Through Brush |
Chemical Resistant | Yes |
Description
Flow Through Brush, Bristle Material Horsehair, Handle Material Wood, Overall Length 2 1/8 in, Bristle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.