Shop All Paint Brushes
Michigan Brush
1/2" Artist Paint Brush, Natural Bristle Bristle, Hardwood Handle
Mfr # MIB-90171
Zoro # G1810177
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Natural Bristle
- Basic Handle Material Wood
- Handle Material Hardwood
Product Information
- Brand Michigan Brush
- MFR # MIB-90171
- Zoro # G1810177
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/2" |
Brush Length | 1-1/4" |
Bristle Length | 1 1/4 in |
Length | 1-1/8" |
Overall Length | 12-1/2" |
Bristle Width | 1/2 in |
Description
Paint Brush, Brush Style Artist, Filament Type Natural, Filament Material Synthetic, Brush Size 1/2 in, Bristle Thickness 9/16 in, Bristle Length 1 1/4 in, Bristle Stiffness Soft, Handle Type Long Tapered, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Metal, Wood, For Paint Base Type Oil, Surface Texture Smooth, Bristle Width 1/2 in, Brush Length 1-1/4 In., Ferrule Material Tin Plated, Handle Color Tan, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Airless Paint Spray Gun High Pressure - 3600PSI - Universal Design (PS7800)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17290)
- KRYLON INDUSTRIAL Spray Primer, Ruddy Brown, Flat Finish, 14 oz. (K01317A07)
- CAL-TINT II 16 Oz 830-8895 Violet Cal-Tint II Universal Colorant (830-8895)
- MICHIGAN BRUSH 4" Flat Sash Paint Brush, Natural Bristle Bristle, Wood Handle (MIB-90046)
- MICHIGAN BRUSH 5/8" Artist Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR90172)
- MICHIGAN BRUSH 1" Artist Paint Brush, China Hair Bristle, Wood Handle (MIB-SR90185)
- MICHIGAN BRUSH 3/4" Skive Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR44250)
- MICHIGAN BRUSH 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (MIB-90020)
- MICHIGAN BRUSH 1/4" Flat Sash Paint Brush, Camel Hair Bristle, Hardwood Handle (MIB-90150)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080315)
- Michigan Brush Paint Brushes