Shop All Steel Toe Boots
Michelin
Size 12 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # XPX761
Zoro # G8594582
original price:
$204.99
5% off
new price: $193.00
/pr
Free Shipping & Returns
$193.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Michelin
- MFR # XPX761
- Zoro # G8594582
- UPC # 873370009191
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | M |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Width | Medium |
Size (PRINT) | 12 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SB8680DT)
- NMC Safety Cone Open Hole Sign (CS20)
- NMC Danger Keep Hands Clear When Equipment Is Running Label, Pk5 (DGA47AP)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 10 - 11, White (0163US 10-11)
- MICHELIN Size 7.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 10 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 9.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- CAROLINA SHOE Size 8EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- Michelin Foot Protection