Shop All Steel Toe Boots
Michelin
Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # XPX761
Zoro # G8594512
product price: $193.00
/pr
Free Shipping & Returns
$193.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Michelin
- MFR # XPX761
- Zoro # G8594512
- UPC # 873370009276
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10-1/2 W |
Width | W |
Footwear Width | Wide |
Height | 6 in |
Heel Height | 1 in or Greater |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 12W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Medium, Orange, 300PK (FC-O-M)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1WSB214)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, EVA Foam/TPR/Spandex (SP2-91-010)
- MICHELIN Size 12 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 11.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 8 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 10 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- NORTHSIDE Size 11 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX110XXX)
- Michelin Foot Protection