Shop All Steel Toe Shoes
Michelin
Athletic Shoe, W, 12, Black
Mfr # MIC0003
Zoro # G2118981
product price: $147.00
/ea
Free Shipping & Returns
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Gray
- Heel Height 1-1/2 in
- Outsole Color Black
- Toe Shape Round
- Slip Resistant Yes
Product Information
- Brand Michelin
- MFR # MIC0003
- Zoro # G2118981
- UPC # 193715131098
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1-1/2 in |
Size | 12 |
Footwear Width | W |
Height | 3 in |
Boot Height | 3 in |
Overall Height | 3 in |
Width | W |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black Gray, Width W, Gender Men's, Heel Definition Defined Heel, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number MIC0003, Toe Cap Material Alloy, Manufacturers Suggested Sole Slip Rating Better
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, No Text, 669-C/36-NRVFO-RS (669-C/36-NRVFO-RS)
- 3M PELTOR Hygiene Kit for X3 Earmuffs (HYX3)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Extra Large, 2PK (7803059)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7831-11M)
- MICHELIN Athletic Shoe, M, 11 1/2, Black (MIC0003)
- MICHELIN Athletic Shoe, W, 10 1/2, Black (MIC0003)
- MICHELIN Athletic Shoe, M, 9 1/2, Black (MIC0003)
- MICHELIN Athletic Shoe, M, 10 1/2, Black (MIC0003)
- PUMA SAFETY SHOES Work Shoe, Stl, 10, BLK, PR (642855)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 12W, Brn, PR (RK6736)
- FLORSHEIM Size 9 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- Michelin Foot Protection