Shop All Bicycles & Scooters
Micargi
Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel
Mfr # SKEETER-RD
Zoro # G703894224
Free Shipping & Returns
$80.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micargi
- MFR # SKEETER-RD
- Zoro # G703894224
- UPC # 743724192292
- Country of Origin China
- Category Bicycles & Scooters
Description
The Skeeter is a great way to get that little ankle biter up and rolling without training wheels. Balance bikes are the best way to teach the kids balance and coordination without the negative effect training wheels have. Durable enough to compete in little tykes BMX it's just as much at home on the neighborhood sidewalk.
Features- Push Bikes Steel Frame Air Tire
- Frame Color: Red
- Wheel Color: Black
- Size: 12"
- Frame & Fork: Hi-Ten steel step through
- Bars: Painted steel
- Stem: Painted steel
- Seat Seat Post: Painted steel / quick release
- Tires: Pnumatic
- Rims: 12" Steel
- Spokes: Painted steel
- Hubs: Ball Bearing
- Grips: BMX Type
- Seat: BMX Type
- Dimension: 13" H x 6" W x 27" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fractional V-Belt (3/8" X 69") 9" x5" x0.5" (A-3L690)
- BAREBONES LIVING Barebones Fire Pit Grill Grate - Circular (CKW-477)
- A.R. NORTH AMERICA AR North America BIT-KIT 30 in. L Spray Gun Wand Hose Kit (BIT-KIT)
- NGK SPARK PLUGS NGK Spark Plug, CMR6H (130-355)
- MICARGI Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in (ELLIE-G-20-WHI/BBL)
- MICARGI Micargi ROVER GX-M-WHI 26 in. Rover Mens GX Beach Cruiser Bicycle; White & Red Rim (ROVER GX-M-WHI)
- MICARGI Micargi ELLIE-G-16-PK-HPK 16 in. Girls Bicycle; Pink & Hot Pink (ELLIE-G-16-PK/HPK)
- MICARGI Micargi ROVER GX-F-VL 26 in. Rover Womens GX Beach Cruiser Bicycle; Vanilla & Pink Rim (ROVER GX-F-VL)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- MICARGI Micargi TAHITI-F-BBL 26 in. Tahiti Womens Beach Cruiser Bicycle; Baby Blue & Baby Blue (TAHITI-F-BBL)
- ITALTRIKE Italtrike, School Bus, Yellow (9031SB)
- Micargi Bicycles & Scooters