Shop All Bicycles & Scooters
Micargi
Micargi PANTERA-M-GREY 26 in. Pantera Mens Beach Cruiser Bicycle; Grey
Mfr # PANTERA-M-GREY
Zoro # G503894158
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Product Information
- Brand Micargi
- MFR # PANTERA-M-GREY
- Zoro # G503894158
- UPC # 743724193459
- Country of Origin China
- Category Bicycles & Scooters
Description
Based on our classic steel cruiser frame the Pantera is equipped with a wide comfy cruiser saddle and wide Moon bars. Pedaling is easy and efficient with a single speed KT coaster brake hub that makes stopping as easy as going. The classic white wall tires enhance the overall classic good looks of this beauty.
Specifications- Color: Grey
- Size: 26"
- Fork: Hi-Ten Steel
- Crankset: One Piece Steel Chrome Chainrings 44T
- Freewheel: Sprocket 18T
- Chains: Heavy Duty Brown
- Brakes: Coaster Brakes
- Handle Bars: Retro Cruiser Bar Steel Chrome
- Stem: Tall Forged Alloy
- Seat Post: Steel Chrome
- Hubs: Coaster Brakes 36H
- Spokes: Stainless Steel 14G
- Rims: 36H
- Tires: 26" x 2.125"
- Dimensions: 27" H x 7" W x 56" L
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Airforce Flag, 3x5 Ft (439010)
- STENS Bearing For Mtd 941-05249 (230-011)
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer, PK 6 (FGF-OR1-D6)
- UGROW366 Tomato Crater Garden Plant Watering Reservoir Controls Weeds 12'', 3PK (DP3031-3)
- MICARGI Micargi ELLIE-G-16-PK-HPK 16 in. Girls Bicycle; Pink & Hot Pink (ELLIE-G-16-PK/HPK)
- MICARGI Micargi KIDCO-G-PK 12 in. Girls BMX Bicycle; Pink - 18 x 7 x 36 in. (KIDCO-G-PK)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- MICARGI Micargi ROVER GX-M-WHI 26 in. Rover Mens GX Beach Cruiser Bicycle; White & Red Rim (ROVER GX-M-WHI)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- MICARGI Micargi TAHITI-F-BBL 26 in. Tahiti Womens Beach Cruiser Bicycle; Baby Blue & Baby Blue (TAHITI-F-BBL)
- KICKBIKE AMERICA Kickbike America CG0001 City G4 Matte Black (CG0001)
- Micargi Bicycles & Scooters