Shop All Bicycles & Scooters
Micargi
Micargi KIDCO-G-PK 12 in. Girls BMX Bicycle; Pink - 18 x 7 x 36 in.
Mfr # KIDCO-G-PK
Zoro # G103894206
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micargi
- MFR # KIDCO-G-PK
- Zoro # G103894206
- UPC # 743724193442
- Country of Origin China
- Category Bicycles & Scooters
Description
Our juvenile line up is full of age appropriate trainers that have all the graphic appeal that a kid could want and all the convenience and safety features a parent requires. The girls 12" Kidco has a classic BMX feel with a BMX bar, knobby tires, pads and a mini BMX saddle. It is also equipped with flashy streamers and wheel disks for that added punch. The training wheels will keep the shinny side up and the CPSC approved chain guard will keep her bloomers out of the chain.
Features- Pink Rims
- Color: Pink
- Size: 12"
- Frame: BMX, Hi-Tensile Steel
- Fork: Hi-Ten Steel
- Crankset: One Piece Steel Chrome Chainrings 28T
- Chains: Heavy Duty Brown
- Brakes: Coaster brakes
- Handle Bars: BMX Box bars
- Stem: Chrome steel
- Seat Post: Steel Chrome
- Hubs: Coaster Brakes 20H
- Spokes: Chrome Steel 14G
- Rims: Painted Steel Front and Rear
- Tires: All White
- Dimension: 18" H x 7" W x 36" L
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-10X20)
- FIMCO Sprayer, Tank Capacity 65 gal, 47" L (3PT-65-NR-7)
- MTD Plate-Shave 22 (790-00117-0637)
- A & I PRODUCTS Fuel Filter, In Line (qty 20) 8.7" x4.6" x6.6" (A-B1FF100B)
- MICARGI Micargi JAKSTER-B-16-BL 16 in. Boys BMX Bicycle; Blue (JAKSTER-B-16-BL)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- MICARGI Micargi ROVER GX-M-BK 26 in. Rover Mens GX Beach Cruiser Bicycle; Black & Red Rim (ROVER GX-M-BK)
- MICARGI Micargi ROVER GX-F-PK 26 in. Rover Womens GX Beach Cruiser Bicycle; Pink & Pink Rim (ROVER GX-F-PK)
- MICARGI Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in (ELLIE-G-20-WHI/BBL)
- MICARGI Micargi KIDCO-G-PP 12 in. Girls BMX Bicycle; Purple - 18 x 7 x 36 in. (KIDCO-G-PP)
- WINTHER Tricycle (WIN582)
- Micargi Bicycles & Scooters