Shop All Bicycles & Scooters
Micargi
Micargi JAKSTER-B-20-RD 20 in. Boys BMX Bicycle; Red - 21 x 7 x 45 in.
Mfr # JAKSTER-B-20-RD
Zoro # G403894289
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micargi
- MFR # JAKSTER-B-20-RD
- Zoro # G403894289
- UPC # 743724191653
- Country of Origin China
- Category Bicycles & Scooters
Description
The new 20" Jackster is our most economical BMX style bike. Rear Hand brake, full size BMX bars, BMX 4 bolt stem, nylon saddle, nylon pedals, one piece steel crank, steel rims and BMX style grips. This is an excellent starter bike for that future dirt jump dare devil.
Features- BMX Steel Frame U-Brake Alloy, One Piece Black Crank, Alloy Stem Black , Handlebar-ED & Seat post-ED, AlloyRims-Red
- Frame Color: Red
- Size: 20"
- Frame: BMX, Hi-Tensile Steel
- Fork: Hi-Ten Steel
- Crankset: One Piece Steel Black Chainrings 44T
- Chains: Heavy Duty Brown
- Brakes: Alloy caliper hand brakes
- Handle Bars: BMX "Box" bars
- Stem: 4 Bolt alloy and steel
- Seat Post: Steel Black
- Hubs: Coaster Brakes 28H
- Spokes: Chrome Steel 14G
- Rims: Steel Front and Rear
- Tires: Black Wall
- Dimension: 21" H x 7" W x 45" L
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIONIC STEEL GARDEN HOSE SS 5/8""X75' (2429)
- TRUE TEMPER RAKE LEAF STL WOOD 22T (2604512)
- RAIN BIRD End Closure, 1/2 In. Tubing, Brn, Plstc, PK2 (EC50/2PKS)
- MTD Brake Asm 42 Deck (983-04167)
- MICARGI Micargi ELLIE-G-16-PK-HPK 16 in. Girls Bicycle; Pink & Hot Pink (ELLIE-G-16-PK/HPK)
- MICARGI Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in (ELLIE-G-20-WHI/BBL)
- MICARGI Micargi ROVER GX-M-BK 26 in. Rover Mens GX Beach Cruiser Bicycle; Black & Red Rim (ROVER GX-M-BK)
- MICARGI Micargi KIDCO-G-PK 12 in. Girls BMX Bicycle; Pink - 18 x 7 x 36 in. (KIDCO-G-PK)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- MICARGI Micargi PANTERA-F-PK 26 in. Pantera Womens Beach Cruiser Bicycle; Pink (PANTERA-F-PK)
- DUO BICYCLE PARTS DUO Bicycle Parts BC12332SSV Bicycle Chain Silver 0.5 x 0.093 in. (BC12332SSV)
- Micargi Bicycles & Scooters