Shop All Bicycles & Scooters
Micargi
Micargi DRAGON-G-PK 20 in. Girls BMX Bicycle; Pink
Mfr # DRAGON-G-PK
Zoro # G603894157
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micargi
- MFR # DRAGON-G-PK
- Zoro # G603894157
- UPC # 743724193756
- Country of Origin China
- Category Bicycles & Scooters
Description
A stylish design for girls, the dragon is the perfect bike for transitioning from a trainer to a big kids bike. It's low top tube makes getting on and off easier and it's special S frame provides the strength to service several generations of abuse by all the kids.
Features- Pink Rims
- Color: Pink
- Size: 20"
- Frame: BMX S-Type Steel
- Fork: Steel
- Crankset: Steel CP One Piece Crank 40T
- Brakes: Coaster Brake
- Handle Bars: Steel CP
- Stem: Steel CP
- Seat Post: Steel CP
- Hubs: Steel CP 28H
- Rims: Steel CP 20" x 1.75"
- Tires: White
- Dimension: 20" H x 7" W x 45" L
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEEP WOODS OFF OFF! Deep Woods Insect Repellent Liquid For Biting Insects 6 oz (01842)
- SOLO Solo Adjustable Nozzle (0610410-P)
- MTD Grbx Asm Ss Fixed Hd Yel (753-06162)
- VISTA 5 in Dia Clear Slant Cut Bowl Vase on Stem (VI1852122)
- MICARGI Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in (ELLIE-G-20-WHI/BBL)
- MICARGI Micargi TAHITI-F-BBL 26 in. Tahiti Womens Beach Cruiser Bicycle; Baby Blue & Baby Blue (TAHITI-F-BBL)
- MICARGI Micargi ROVER GX-M-WHI 26 in. Rover Mens GX Beach Cruiser Bicycle; White & Red Rim (ROVER GX-M-WHI)
- MICARGI Micargi ROVER GX-F-PK 26 in. Rover Womens GX Beach Cruiser Bicycle; Pink & Pink Rim (ROVER GX-F-PK)
- MICARGI Micargi KIDCO-G-PP 12 in. Girls BMX Bicycle; Purple - 18 x 7 x 36 in. (KIDCO-G-PP)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- SKIL-CARE Skil-Care 703470 16-18 in. Left Swing-Away Foot Support (703470)
- Micargi Bicycles & Scooters