Shop All Bicycles & Scooters
Micargi
Micargi CAPE-WHI 20 in. Cape BMX Bicycle; White
Mfr # CAPE-WHI
Zoro # G503893946
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micargi
- MFR # CAPE-WHI
- Zoro # G503893946
- UPC # 736902455661
- Country of Origin China
- Category Bicycles & Scooters
Description
The Micargi Cape 20 inch is a BMX bike which is a great choice for the kids, adults, and taller kids alike, so it is an all-rounder. The bike is incredibly durable and versatile as it features a rugged steel frame. The bike is equipped with v-brakes, which are ultra-responsive and can take you around the town safely.
Features- Small wheels require small spokes that require a small number of spokes to give your bike a good amount of stability
- The frame offers versatility and durability, no matter how hard you get on the bike while performing stunts
- The v-brakes are highly-efficient, and their maintenance, replacement is quick
- Although the bike has a small and compact size, it is perfect for taller kids, adults, and taller kids who enjoy riding and stunts
- Steel frame u-brake one piece crank
- Color: White
- Frame Material: Steel
- Brake Style: Aluminum U-brake
- Tire Size: 20" x 2.3"
- Tire Color: Black
- Driver: 9T
- Sprocket: 28T
- Rims Height: 36"
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURRAY Idler Pulley - 3.0 (690410MA)
- APACHE PW Wand, 4000 PSI, Metric, QD (99034000)
- EMPIRE BRASS Empire Brass CRD-COIL-BLU-HS Blue Coiled Extension Hose For Quick Disconnect Valves - 15' (CRD-COIL-BLU-HS)
- NATIONAL MFG/SPECTRUM BRANDS HHI Tan Slide DR Gate Guide (N344-846)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- MICARGI Micargi ELLIE-G-16-PK-HPK 16 in. Girls Bicycle; Pink & Hot Pink (ELLIE-G-16-PK/HPK)
- MICARGI Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in (ELLIE-G-20-WHI/BBL)
- MICARGI Micargi TAHITI-F-BBL 26 in. Tahiti Womens Beach Cruiser Bicycle; Baby Blue & Baby Blue (TAHITI-F-BBL)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- MICARGI Micargi ROVER GX-F-PK 26 in. Rover Womens GX Beach Cruiser Bicycle; Pink & Pink Rim (ROVER GX-F-PK)
- HANDS ON Bicycle Hub Step No. D017B Red (HA707155)
- Micargi Bicycles & Scooters