Shop All Stationary Electric Air Compressors
Mi-T-M
Stationary Compressor/Generator Combo, 3
Mfr # AG2-SH13-08M1
Zoro # G8179396
product price: $4,839.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,839.99
Free 30-Day Returns
Key Features
- Tank Size 8 gal.
- Voltage 120/240V
- Max. Pressure 175 psi
- Compressor Type Stationary
- Overall Height 34"
Product Information
- Brand Mi-T-M
- MFR # AG2-SH13-08M1
- Zoro # G8179396
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 8 gal. |
Overall Height | 34" |
Details
Voltage | 120/240V |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 15.7 cfm |
Lubrication Type | Splash Lubricated |
Finish | Powder Coated |
Item | Air Compressor/Generator Combination |
Number of Stages | 2 |
Amps | 20A |
Description
Stationary Compressor/Generator Combo,3
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Quick Exhaust Valve, 1/4 In (7982 14 14)
- NSK NSK-6307, 6300 Series Single Row Deep Groove Ball Bearing, 6307 (6307)
- PIX PIX, A144, V-Belt 1/2 X 146 (A144)
- NATIONAL Small Bore Metric Seals, 40X68X10-RLS35-S (40X68X10-RLS35-S)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- MI-T-M Base Mount Compressor/Generator Combo, 3 (AG2-SH13-B)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX200, 10 gal Wheeled 14.5CFM@90PSI (MP-5510G200)
- DEWALT Compressor, 230/460V, 2-Stage, 120 gal. (DXCMH9919910)
- Mi-T-M Air Compressors