Shop All Pressure Washers
Mi-T-M
Pressure Washer, 46 1/2 in L, 28 in W
Mfr # GBA-4200-0DAM
Zoro # G403876285
product price: $1,680.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,680.99
Free 30-Day Returns
Key Features
- Gross Torque 19.56 lb-ft
- Length 46 1/2 in
- Detergent Injection System Yes
- Duty Rating Heavy Duty
- Piston Material Solid Ceramic
Product Information
- Brand Mi-T-M
- MFR # GBA-4200-0DAM
- Zoro # G403876285
- UPC # 016977222512
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 46 1/2 in |
Height | 27 1/2 in |
Width | 28 in |
Hose Dimensions | 3/8 in X 50 ft |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 4,200 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.4 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 420 cc, 14 hp HP, Gross Torque 19.56 lb-ft, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Belt, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in X 50 ft, Water Output Temp. 125 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Outdoor Water Fountain, Antique Bronze (50-201)
- TENAX Hortonova, LM Trellis, 59"x 328 ft. White (58019110)
- AFTERMARKET TIRE CHAIN 23 X 105012 Fits John Deere Models (A-B1TC5303G-AI)
- HONDA Gas Engine, 3600 rpm, 3.3 qt. Fuel Cap. (GX160QX2)
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (GC-2004-0MEW1)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer (GC-3004-0ME3)
- MI-T-M Medium Duty 3000 psi 2.8 gpm Hot Water Gas Pressure Washer (GH-3003-3MGH)
- MI-T-M Heavy Duty 3500 psi 2.8 gpm Cold Water Gas Pressure Washer (GC-3500-0MKB)
- MI-T-M Electric Pressure Washer, Portable, 6 hp (JP-2503-1ME3)
- MI-T-M Medium Duty 2500 psi 2.5 gpm Hot Water Gas Pressure Washer (GPH-2500-0GMM)
- MAKINEX Dual Pressure Cleaner 2200 PSI (DPC-2200-US)
- Mi-T-M Pressure Washers