Shop All Pressure Gauges
Mi-T-M
Pressure Gauge, MiTM
Mfr # 22-0446
Zoro # G3954551
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressor Pumps
- Fits Brand Mi-T-M
- Type 1/8 in NPT
- For Use With Mfr. Model Number AC1-HH04-05G, AC1-PH55-08G, AC1-PH65-30G, AG1-PH65-08G
- Product Type Pressure Gauge
Product Information
- Brand Mi-T-M
- MFR # 22-0446
- Zoro # G3954551
- Country of Origin China
- Category Pressure Gauges
Details
Item | Pressure Gauge |
For Use With | Air Compressor Pumps |
Fits Brand | Mi-T-M |
Type | 1/8 in NPT |
For Use With Mfr. Model Number | AC1-HH04-05G, AC1-PH55-08G, AC1-PH65-30G, AG1-PH65-08G |
Product Type | Pressure Gauge |
Compatible with Brand | MiTM |
Compatible with Series | Speedaire |
Compatible with Manufacturer Part Number | AC1-HH04-05G, AC1-PH55-08G, AC1-PH65-30G, AG1-PH65-08G |
Description
Pressure Gauge, Compatible with Grainger Part Number 1VN93, 4GB42, 4NB84, 4NB86, Product Type Pressure Gauge, Compatible with Manufacturer Part Number AC1-HH04-05G, AC1-PH55-08G, AC1-PH65-30G, AG1-PH65-08G, Compatible with Series Speedaire, Compatible with Brand MiTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 0/160 psi, 1/8", Glass Lens (101D-208F-GL)
- DYNAMIC Gauge, Glycrn Flld, 0-200 psi, 1/4" Stm Mnt (221318)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- DWYER INSTRUMENTS Brass Thermowell For Ts-1 (TS-W)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L160#)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 6000 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-6000-psi/kg/cm2)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 160 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-160)
- PRO 2 1/2 in Dial, 0/5000 PSI & Bar, 1/4 in NPT, Back Mount Glycerin Filled Pressure Gauge (PRO-302L-254R-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-102D-204G-BSPT)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 300#)
- ENERPAC Pressure Gauge Assy (DC3760900)
- Mi-T-M Pressure Gauges