Shop All Portable & Inverter Generators
Mi-T-M
Portable Generator, Gasoline, 6,500 W Rated, 7,500 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A
Mfr # GEN-7500-0MH0
Zoro # G5209849
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,818.99
Free 30-Day Returns
Key Features
- Engine Brand Honda
- Fuel Type Gasoline
- Surge Watts 7,500 W
- Rated Voltage 120/240V AC
- Starter Type Recoil
Product Information
- Brand Mi-T-M
- MFR # GEN-7500-0MH0
- Zoro # G5209849
- Country of Origin United States
- Category Portable & Inverter Generators
Dimensions
Length | 29 in |
Generator Height | 22 1/2 in |
Length (Straight Wireway) | 29 in |
Overall Width | 24 3/8 in |
Overall Height | 22 1/2 in |
Overall Length | 29 in |
Description
Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 6,500 W, Starting Wattage - Gasoline/Diesel 7,500 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 54.2 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 11.4 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Honda, Outlets Included 5-20R GFCI Duplex, L14-30R, L5-30R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 3 Outlets (PI20000X)
- MOXA 120 W/5.0 A Din-Rail 24 Vdc Power Supply, Universal 90 To 264 Vac (NDR-120-24)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, White (ZB4BK1213)
- NVENT HOFFMAN Rack and Panel-Mount Power Distribution (DP1N191415)
- MI-T-M Portable Generator, Diesel, 5,000 W Rated, 6,000 W Surge, Electric Start, 120/240V AC, 41.7/20.8 A (GEN-6000-0MKD)
- MI-T-M Portable Generator, Gasoline, 2,450 W Rated, 3,000 W Surge, Recoil Start, 120V AC, 20.4 A (GEN-3000-1MH0)
- MI-T-M Portable Generator, Gasoline, 5,000 W Rated, 6,000 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (GEN-6000-0MH0)
- MI-T-M Portable Generator, Gasoline, 7,000 W Rated, 8,000 W Surge, Electric Start, 120/240V AC, 58.3/29.2 A (GEN-8000-0MME)
- A-IPOWER Portable Generator, Gasoline, 3,000 W Rated, 4,000 W Surge, Recoil Start, 120V AC (AP4000)
- PULSAR Portable Generator, 500 W Surge, 120V AC/12V DC, 10 A (PPS500)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 4,500 W/4,275 W Rated, 5,500 W/5,225 W Surge (XP5500HX)
- Mi-T-M Portable & Inverter Generators