Shop All Portable & Inverter Generators
Mi-T-M
Portable Generator, Gasoline, 3,000 W Rated, 3,600 W Surge, Electric Start, 120V AC, 30/25 A
Mfr # GEN-3600-0MM0
Zoro # G8177244
product price: $905.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$905.99
Free 30-Day Returns
Key Features
- Engine Brand Mi-T-M
- Fuel Type Gasoline
- Generator Rated Watts 3,000 W
- Surge Watts 3,600 W
- Rated Voltage 120V AC
Product Information
- Brand Mi-T-M
- MFR # GEN-3600-0MM0
- Zoro # G8177244
- Country of Origin United States
- Category Portable & Inverter Generators
Dimensions
Length | 24.9" |
Details
Engine Brand | Mi-T-M |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 3,000 W |
Surge Watts | 3,600 W |
Rated Voltage | 120V AC |
Starter Type | Electric |
Generator Amps | 30/25 |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | No |
Engine Alternator | Brushed |
Run Time @ Full Load | 8.5 hr. |
Fuel Tank Capacity | 4 gal. |
Description
ChoreMaster Gasoline Generator,3600W
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- ZORO SELECT Flush Indicator Light, Red, 12V (20C840)
- HALEX 3/4 in. Knock-Out Seals (26072)
- MI-T-M Portable Generator, Gasoline, 7,000 W Rated, 8,000 W Surge, Electric Start, 120/240V AC, 58.3/29.2 A (GEN-8000-0MME)
- MI-T-M Portable Generator, Gasoline, 2,450 W Rated, 3,000 W Surge, Recoil Start, 120V AC, 20.4 A (GEN-3000-1MH0)
- MI-T-M Portable Generator, Gasoline, 5,000 W Rated, 6,000 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (GEN-6000-0MH0)
- MI-T-M Portable Generator, Diesel, 5,000 W Rated, 6,000 W Surge, Electric Start, 120/240V AC, 41.7/20.8 A (GEN-6000-0MKD)
- GENERAC Portable Generator, Gasoline, Electric Start, 120V AC (7721)
- GLOBAL INDUSTRIAL Portable Power System, 40AH/500W (436980)
- BUFFALO Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,500 W Surge, Recoil Start (GEN3500I)
- Mi-T-M Portable & Inverter Generators