Shop All Vacuum Parts
Mi-T-M
Motor, 1.6 HP
Mfr # 2-0189
Zoro # G8685153
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
- Fits Brand Mi-T-M
- For Use With Mfr. Model Number MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV
- Fits Vacuum Brand Mi-T-M
Product Information
- Brand Mi-T-M
- MFR # 2-0189
- Zoro # G8685153
- UPC # 016977010188
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Motor, 1.6 HP |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV |
Fits Brand | Mi-T-M |
For Use With Mfr. Model Number | MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV |
Fits Vacuum Brand | Mi-T-M |
Description
Motor, 1.6 HP, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Commercial Wet/ Dry Vacuum, 6 gal, 1,200 W (61HV88)
- KIMBERLY-CLARK PROFESSIONAL Hair BodyWash ProteinEnrich Golden Gel Clean Rinsing 8L 2/Cs (91726)
- KC WYPALL WypAll L30 Wipers 950 wipers/roll 13.3" L x 12.4" W, 950PK (WIP5841)
- VIKAN 1260mm Color Coded Handle, 1 in Dia, White, Aluminum (29585)
- MI-T-M Canister Wheel (14-0076)
- MI-T-M Vacuum Inlet Kit (70-0368)
- MI-T-M Float Cage (62-0130)
- MI-T-M Rocker Switch (32-0626)
- MI-T-M Latch Assembly (33-0321)
- MI-T-M Extension Wand (16-0402)
- GLOBAL INDUSTRIAL Replacement Big Dry & Wet Brush Attachment For Cat C21V Wet/Dry Vacuum 641757 (RP6592)
- Mi-T-M Vacuum Parts