Shop All Pressure Washers
Mi-T-M
Medium Duty 3000 psi Water Electric Pressure Washer
Mfr # GC-3004-0MEW1
Zoro # G6264793
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,517.99
Free 30-Day Returns
Key Features
- Detergent Injection System Yes
- Hose Dimensions 3/8 in x 50 ft
- Plug Type 6-50P
- Power Type Electric
- Length 31 in
Product Information
- Brand Mi-T-M
- MFR # GC-3004-0MEW1
- Zoro # G6264793
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8 in x 50 ft |
Length | 31 in |
Height | 18 in |
Width | 17 1/4 in |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3,000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Wall Mount, 3.9 gpm, Detergent Injection System Yes, 8 hp HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Water Input Temp. 175 Degrees F, Net Weight 195 lb, 1 yr Warranty, Includes High Pressure Hose, Quick Connect Nozzle, Trigger Gun, Standards CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Complete Tractor Hydraulic Seal Kits for Kubota BH65 7K522-32300 (1901-1269)
- JONES STEPHENS Garden Hose, 5/8" x 60 ft., Gray, 500 PSI (G04001)
- SWINGAN Swingan -Swing Belt Seat Replacement - Orange (SW27S-OR)
- BRIGGS & STRATTON Cotter Pin, 3/8" (703355)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3003-3MGM)
- MI-T-M Heavy Duty 3500 psi 2.8 gpm Cold Water Gas Pressure Washer (GC-3500-0MMB)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Cold Water Gas Pressure Washer (GC-3004-0MKD)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-SM30)
- MI-T-M Heavy Duty 4000 psi 3.4 gpm Cold Water Gas Pressure Washer (GC-4000-0MMB)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Gas Pressure Washer (GH-3004-0EGH)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer (CW-3004-4ME1)
- Mi-T-M Pressure Washers