Shop All Pressure Washers
Mi-T-M
Medium Duty 3000 psi Water Electric Pressure Washer
Mfr # GC-3004-0ME4
Zoro # G6309438
product price: $3,318.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,318.99
Free 30-Day Returns
Key Features
- Power Type Electric
- Detergent Injection System No
- Hose Dimensions 3/8 in x 50 ft
- Standards CSA
- Usable Hours per Week 20+
Product Information
- Brand Mi-T-M
- MFR # GC-3004-0ME4
- Zoro # G6309438
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8 in x 50 ft |
Width | 32 1/2 in |
Height | 30 in |
Length | 46 in |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3,000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 3.5 gpm, Detergent Injection System No, 8 hp HP, Volts/Phase 460/3, Pump Drive Belt, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Water Input Temp. 125 Degrees F, Net Weight 301 lb, 2 yr Warranty, Includes High Pressure Hose, Quick Connect Nozzle, Trigger Gun, Standards CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIUS GARDEN Root Slayer Spade Shovel, Metal Detecting (23811)
- SILKY SAWS Silky Hayate Head Blade Assembly by Saws (374-42)
- AMERICAN WIRE TIE Wire Ties, 14" 16 Ga B/A , 5000PK (16BA14-DOMNY)
- LOGO BRANDS Alabama Crosshatch 16 Can Cooler Tote (102-83-CR1)
- MI-T-M Light Duty 2000 psi 2.7 gpm Cold Water Gas Pressure Washer (CD-2003-3MHH)
- MI-T-M Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0MEH)
- MI-T-M Industrial Duty 5000 psi 4.0 gpm Cold Water Gas Pressure Washer (GC-5004-3MAH)
- MI-T-M Electric Pressure Washer, Portable, 6 hp (JP-2503-1ME3)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Gas Pressure Washer (GH-3004-0EGH)
- MI-T-M Pressure Washer, 37 in L, 29 in W (GH-2503-0GMM)
- MI-T-M Compact Electric Cold Water Pressure Was (CM-1400-1MEH)
- Mi-T-M Pressure Washers