Shop All Pressure Washers
Mi-T-M
Medium Duty 3000 psi 3.9 gpm Hot Water Electric Pressure Washer
Mfr # GHE-3004-3460
Zoro # G3717290
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$14,656.99
Free 30-Day Returns
Key Features
- Length 36 in
- Pressure Washer Style Skid Mount
- Amps AC 98 A
- Height 49 in
- Volts/Phase 460/3
Product Information
- Brand Mi-T-M
- MFR # GHE-3004-3460
- Zoro # G3717290
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 36 in |
Height | 49 in |
Width | 25 in |
Hose Dimensions | 3/8 in x 50 ft |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3,000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Skid Mount, 3.9 gpm, Detergent Injection System Yes, 8 hp HP, Volts/Phase 460/3, Pump Drive Belt, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Electric, Water Input Temp. 175 Degrees F, Water Output Temp. 200 Degrees F, Net Weight 725 lb, 1 yr Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Washington Bleacher Cushion (237-71B)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Cool Gray Top (SCSG13GY)
- GIFTMARK Giftmark 3900C Mission Style Adult Rocking Chair with Upholstered Seat - Cherry (3900C)
- MI-T-M Gun, 10 gpm 5000 psi 300DegF (16-0343)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-SM30)
- MI-T-M Pressure Washer, 30 in L, 43 in W (GH-3504-0EDM)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer (CW-3004-4ME1)
- MI-T-M Pressure Washer, 1400 PSI, 1.5 HP, 120 V (CM-1400-0MEC-M)
- MI-T-M Pressure Washer, 37 in L, 21 in W (GA-2800-0DMM)
- MI-T-M Pressure Washer, 1400 PSI, 1.5 HP, 120 V (CM-1400-1MEH-M)
- CAM SPRAY Water Pressure Washer, Pressure Washer Flow Rate: 5 gpm (3050EWM3-460)
- Mi-T-M Pressure Washers