Shop All Pressure Washers
Mi-T-M
Medium Duty 3000 psi 3.9 gpm Cold Water Electric Pressure Washer
Mfr # JP-3004-1ME3
Zoro # G5210460
product price: $3,548.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,548.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Pressure Washer Duty Rating Medium Duty
- Pressure Washer Style Cart
- Pressure Washer Water Type Cold
- Pump Drive Direct
Product Information
- Brand Mi-T-M
- MFR # JP-3004-1ME3
- Zoro # G5210460
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 psi |
Pressure Washer Duty Rating | Medium Duty |
Pressure Washer Style | Cart |
Item | Pressure Washer |
Pressure Washer Water Type | Cold |
Pump Drive | Direct |
Pressure Washer Flow Rate | 3.9 gpm |
Operating Pressure | 3000 psi |
Power Type | Electric |
HP | 8 HP |
Description
Pressure Washer, Electric, Pressure Washer Water Type Cold, Pump Drive Direct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine, 50PK (41-ROT-07-0039-QTY50)
- SUNCAST 4X20 Blk Ind Lwn Edging (ICE205)
- BRENTWOOD INDUSTRIES Brentwood Replacement Wheelbarrow No-Flat Tire/Wheel Assembly (CCWB19672-1)
- MILWAUKEE TOOL Handheld Blower, 36V, 145 mph Max. Air Speed, 600 cfm Max Air Flow, Bare Tool (2824-20)
- MI-T-M Pressure Washer, 1400 PSI, 1.5 HP, 120 V (CM-1400-1MEH-M)
- MI-T-M Industrial Duty 6000 psi 3.7 gpm Cold Water Gas Pressure Washer (GC-6004-3MGH)
- MI-T-M Medium Duty 2400 psi 2.6 gpm Hot Water Gas Pressure Washer (GH-2403-0GAH)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-3004-4MGH)
- MI-T-M Pressure Washer, 37 in L, 21 in W (GA-2800-0DMM)
- MI-T-M Pressure Washer, 48 1/2 in L, 35 1/2 in W (GC-3004-4MGM)
- A.R. BLUE CLEAN Electric Motor Driven Pressure Washer (BC142HS)
- Mi-T-M Pressure Washers