Shop All Pressure Washers
Mi-T-M
Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer
Mfr # GC-3000-0MLB-C
Zoro # G3239345
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$916.99
Free 30-Day Returns
Key Features
- Engine Brand Mi-T-M
- Pump Type Crankshaft
- Length 37 in
- Engine Displacement 212 cc
- Starter Type Recoil
Product Information
- Brand Mi-T-M
- MFR # GC-3000-0MLB-C
- Zoro # G3239345
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 37 in |
Height | 24 1/2 in |
Hose Dimensions | 3/8 in x 25 ft |
Width | 21 in |
Details
Engine Brand | Mi-T-M |
Pump Type | Crankshaft |
Engine Displacement | 212 cc |
Starter Type | Recoil |
Pressure Washer Water Type | Cold |
Detergent Injection System | Yes |
Power Type | Gas |
HP | 7 hp |
Net Weight | 85 lb |
Operating Pressure | 3,000 psi |
Pump Drive | Direct |
Piston Material | Solid Ceramic |
Item | Pressure Washer |
Pressure Washer Duty Rating | Medium Duty |
Usable Hours per Week | 10 to 20 |
Pressure Washer Flow Rate | 2.4 gpm |
Includes | Wand, Hose, Trigger Gun, and (4) 0 Degrees , 15 Degrees , 25 Degrees and 40 Degrees Quick Connect Nozzles |
Pressure Washer HP Range | 6 to 7.9 HP |
Pressure Washer Style | Cart |
Duty Rating | Medium Duty |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 212 cc, 7 hp HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in x 25 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENAX Snow Guard, 4ft. x 100 ft. Orange (82119104)
- SUPERIOR SMOKE Smoke Machine, 110V (C10)
- DONOVAN MARINE IOWA All In 1 Primer Bulb (50073804)
- LIPPERT GROUND CONTROL 3.0 ELECTRIC LEVELING SYSTEM; 6-POINT (675817)
- MI-T-M Heavy Duty 4000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-4000-0MHB)
- MI-T-M WP Series Gas Pressure Washer, 196cc Hon (WP-3200-0MHB)
- MI-T-M Electric Pressure Washer, Portable, 6 hp (JP-2503-1ME3)
- MI-T-M Light Duty 2000 psi Water Electric Pressure Washer (GC-2004-0MEW3)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3460)
- MI-T-M Heavy Duty 3500 psi 2.8 gpm Cold Water Gas Pressure Washer (GC-3500-0MMB)
- PATIOPLUS 5800 PSI Replacement Pressure Washer Wand (PA1680295)
- Mi-T-M Pressure Washers