Shop All Pressure Washers
Mi-T-M
Light Duty 2000 psi 2.7 gpm Cold Water Gas Pressure Washer
Mfr # CD-2003-3MHH
Zoro # G1565448
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2000 psi
- Pressure Washer Flow Rate 2.7 gpm
- Pump Drive Direct
- Pressure Washer Duty Rating Light Duty
- Engine Brand Honda
Product Information
- Brand Mi-T-M
- MFR # CD-2003-3MHH
- Zoro # G1565448
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 2000 psi |
Pressure Washer Flow Rate | 2.7 gpm |
Pump Drive | Direct |
Pressure Washer Duty Rating | Light Duty |
Engine Brand | Honda |
Operating Pressure | 2000 psi |
Pressure Washer Style | Carry |
Power Type | Gasoline |
Item | Pressure Washer |
Pressure Washer Water Type | Cold |
Engine Displacement | 196cc |
Description
Pressure Washer, Gas, Pressure Washer Water Type Cold, Pump Drive Direct
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-40X60)
- FLASH FURNITURE Creekside 46 in Round Outdoor Picnic Table, Green Top/Seat, Black Frame, Mesh Metal Top (SLF-EMR-46-GN-GG)
- KOHLER Gasoline Engine, Electric Start, 37 HP (PA-CH1000-3000)
- OREGON PowerSharp Chain and Sharpening Stone (PS55)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3504-0EGM)
- MI-T-M Medium Duty 2500 psi 2.5 gpm Hot Water Gas Pressure Washer (GPH-2500-0GMM)
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (JP-1502-4ME1)
- MI-T-M Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-3000-0MLB-C)
- MI-T-M Light Duty 2000 psi 2.8 gpm Cold Water Electric Pressure Washer (GC-2003-0ME1)
- MI-T-M Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (CD-1002-3MUH)
- A.R. NORTH AMERICA A R North America AR390SS 2000PSI Electric Power Washer (186364)
- Mi-T-M Pressure Washers