Shop All Pressure Washers
Mi-T-M
Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer
Mfr # CD-1002-3MUH
Zoro # G1565579
product price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1000 psi
- Water Input Temp. 125 Degrees F
- Includes 36 in Two Piece Wand, Hose with Quick Connects and Swivel, Trigger Gun
- Operating Pressure 1,000 psi
- Hose Dimensions 3/8 in x 25 ft
Product Information
- Brand Mi-T-M
- MFR # CD-1002-3MUH
- Zoro # G1565579
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8 in x 25 ft |
Height | 14 in |
Width | 11 1/2 in |
Length | 20 in |
Description
Pressure Washer, Light Duty (0 to 1999 psi), Operating Pressure 1,000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Carry, 2 gpm, Detergent Injection System Yes, 1.5 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in x 25 ft, Water Input Temp. 125 Degrees F, Net Weight 58 lb, 1 yr Electric Motor, 7 yr Pump Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGER Universal Handgun Cleaning Kit (27836)
- ZORO SELECT Can, 2.5 gal., Steel (210RH)
- CONTINENTAL Water/Garden Hose (CWR075-75MF)
- LIFELINE FITNESS Lifeline Max Flex Handles (LLCGH3)
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (CD-1502-3MUH)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3208)
- MI-T-M Compact Electric Cold Water Pressure Was (CM-1400-1MEH)
- MI-T-M Medium Duty 2400 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-2403-0MHB)
- MI-T-M Pressure Washer, 37 in L, 29 in W (GH-2503-0GMM)
- MI-T-M Heavy Duty 4000 psi 3.0 gpm Water Gas Pressure Washer (GC-4003-3MGH)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- Mi-T-M Pressure Washers