Shop All Pressure Washer Hoses
Mi-T-M
Hose, 30ft.
Mfr # 15-0239
Zoro # G010981822
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/4 in
- Hose Length 30 ft
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range 140 Degrees F
Product Information
- Brand Mi-T-M
- MFR # 15-0239
- Zoro # G010981822
- UPC # 016977013509
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 30 ft |
Fitting Size | 1/4 in x M22 |
Hose Fitting B Size | 14mm |
Hose Fitting A Size | 1/4 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 3,000 psi |
Temp. Range | 140 Degrees F |
Hose Color | Black |
Item | Extension Hose |
Hose Fitting B Material | Plastic |
Hose Fitting B Type | M22 |
Burst Pressure | 3,000 psi |
Hose Tube Material | Polyester |
Standards | No rating |
Hose Cover Material | Thermal Plastic |
Hose Fitting A Type | MBSP |
Description
Extension Hose, Hose Inside Dia. 1/4 in, Hose Length 30 ft, Hose Color Black, Hose Tube Material Polyester, Hose Cover Material Thermal Plastic, Burst Pressure 3,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range 140 Degrees F, Standards No rating, Hose Fitting B Material Plastic, Hose Fitting A Type MBSP, Hose Fitting B Type M22, Hose Fitting A Size 1/4 in, Hose Fitting B Size 14mm, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR OAKS FARM NT Canine Hot Spot and Ear Relief 1.25 oz. (3389)
- MURRAY Idler Pulley - 2.75 (690409MA)
- PATINA PRODUCTS Patina Products R260H Antique Copper Flower Cup Rain Chain - Half Length (R260H)
- ZORO APPROVED SUPPLIER Hayward Swim Clear C4025 Replacement Pool Filter 4 Pack Compatible Cartridge PA106/C-7488/FC-1226 (WP.HAY1226-4P)
- MI-T-M 23' 3500Psi Ext M22 Scrw Cnnct (AW-0050-0176)
- MI-T-M Hose, 100ft. (15-0273)
- MI-T-M Non Marking Hose (15-0392)
- SIMPSON 3700 PSI Morflex Hose, 25' x 1/4" (41107)
- STRAHMAN WASHDOWN EQUIPEMNT 50 FT X 58 IN Black X Extruded Hose Assembly No Nozzle (HX050BRBLACK)
- DEWALT Replacement Hose (DWZPWRH25)
- BLUBIRD Blushield Pressure Washer Hose Kevlar Braided3/8in x 100ft (PW38100)
- Mi-T-M Pressure Washer Hoses