Shop All Pressure Washers
Mi-T-M
Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer
Mfr # GH-4004-0MAH
Zoro # G9077442
product price: $8,446.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,446.99
Free 30-Day Returns
Key Features
- Hose Dimensions 3/8 in x 50 ft
- Pressure Washer Duty Rating Heavy Duty
- Pressure Washer Water Type Hot
- Includes Wand, Hose, Trigger Gun, (4) 0 Degrees , 15 Degrees , 25 Degrees and 40 Degrees Quick Connect Nozzles
- Usable Hours per Week 20+
Product Information
- Brand Mi-T-M
- MFR # GH-4004-0MAH
- Zoro # G9077442
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8 in x 50 ft |
Width | 34 in |
Height | 45 in |
Length | 50 in |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 4,000 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Skid Mount, Pressure Washer Flow Rate 4 gpm, Engine Brand Honda, Starter Type Electric, Engine Displacement 688 cc, 20 hp HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Belt, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene, Water Output Temp. 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Ball .25 X (741-04425)
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Large) (GF-DTAC2-LG)
- GARDEN ZONE CLOTH HDW 24""X5' 1/4"" (122405)
- MATE SERIES Ss Rod & Cup Holder 0 Degree Open W/ (C2000ND)
- MI-T-M Pressure Washer, 46 1/2 in L, 28 in W (GBA-4200-0DAM)
- MI-T-M Light Duty 1000 psi 2.5 gpm Cold Water Electric Pressure Washer (GC-1003-SME1)
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (CW-2004-SME3)
- MI-T-M Light Duty 1500 psi 2.0 gpm Hot Water Electric Pressure Washer (GH-1502-0GA10S)
- MI-T-M Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-3000-0MMB)
- MI-T-M Heavy Duty 3500 psi 3.3 gpm Hot Water Gas Pressure Washer (GH-3504-0EGH)
- MI-T-M Heavy Duty 4000 psi Water Electric Pressure Washer (GC-4004-0MEW1)
- Mi-T-M Pressure Washers