Shop All Pressure Washers
Mi-T-M
Heavy Duty 3500 psi 3.7 gpm Water Gas Pressure Washer
Mfr # GC-3504-4MGH
Zoro # G0935339
product price: $2,430.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,430.99
Free 30-Day Returns
Key Features
- Pump Drive Belt
- Usable Hours per Week 20+
- Starter Type Recoil
- Pressure Washer HP Range 10 HP and Greater
- Operating Pressure 3,500 psi
Product Information
- Brand Mi-T-M
- MFR # GC-3504-4MGH
- Zoro # G0935339
- Country of Origin United States
- Category Pressure Washers
Dimensions
Width | 35 1/2 in |
Height | 30 1/2 in |
Hose Dimensions | 3/8 in x 50 ft |
Length | 48 1/2 in |
Details
Pump Drive | Belt |
Usable Hours per Week | 20+ |
Starter Type | Recoil |
Pressure Washer HP Range | 10 HP and Greater |
Operating Pressure | 3,500 psi |
Engine Brand | Honda |
Warranty | 2ACD6 |
Pressure Washer Duty Rating | Heavy Duty |
Engine Displacement | 389 cc |
Net Weight | 216 lb |
HP | 13 hp |
Detergent Injection System | No |
Power Type | Gas |
Pressure Washer Flow Rate | 3.7 gpm |
Item | Pressure Washer |
Pump Type | Crankshaft |
Pressure Washer Water Type | Cold |
Piston Material | Solid Ceramic |
Includes | Hose, Trigger Gun, 36 in Wand with 0 Degrees , 15 Degrees , 25 Degrees , and 40 Degrees Quick Connect Spray Nozzles and Chemical Nozzle |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 3,500 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.7 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 389 cc, 13 hp HP, Detergent Injection System No, Pump Type Crankshaft, Pump Drive Belt, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICON TECHNOLOGIES SHROUD, AIR CONDITIONER, DOMETIC, DUO-THERM PENGUIN, V- PW (1914)
- MILWAUKEE TOOL Chainsaw and Batteries, Battery Powered (2826-21T, 48-11-1812, 48-11-1880)
- T1 T1 Pre-Baited Rat Bait Disposable Station (DR0811)
- JACKSON WIRE Jackson Wire 11 06 16 15 Hardware Cloth, 1/8 x 1/8 in Mesh, 10 ft L, 36 in W, 27 ga (11061615)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-3004-4MGH)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer (CW-3004-4ME1)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Gas Pressure Washer (GH-3004-0EGH)
- MI-T-M Pressure Washer, 40 in L, 22 1/2 in W (GA-4200-0DAM)
- MI-T-M Medium Duty 2500 psi 2.5 gpm Hot Water Gas Pressure Washer (GPH-2500-0GMM)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW1)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- Mi-T-M Pressure Washers