Shop All Vacuum Accessories
Mi-T-M
Floor Squeege
Mfr # 33-0410
Zoro # G8685214
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 12 in
- Width 12 in
- For Hose Diameter 1 1/4 in
- Fits Vacuum Brand Mi-T-M
Product Information
- Brand Mi-T-M
- MFR # 33-0410
- Zoro # G8685214
- UPC # 016977014889
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 12 in |
Width | 12 in |
For Hose Diameter | 1 1/4 in |
Depth | 2 in |
Diameter | 1 5/8 in |
Details
Material | Plastic |
Fits Vacuum Brand | Mi-T-M |
For Vacuum Type | Canister Vacuum |
Item | Squeegee |
For Use With Mfr. Model Number | MV-900-0GEV, 20X605 |
Fits Brand | Mi-T-M |
For Use With | 20X605 |
Fits Vacuum Models | 20X605, MV-900-0GEV |
Attachment Product Grouping | Squeegees |
Description
Squeegees, For Hose Diameter 1 1/4 in, Material Plastic, Length 12 in, Width 12 in, Depth 2 in, Diameter 1 5/8 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models 20X605, MV-900-0GEV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER & TREMAYNE 2Pc Detail Brush Set (156200)
- GEORGIA-PACIFIC Multi-Plate 8"H x 10-3/4"W, Wipe Dispenser, White (50313)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro Dispenser Box, Hydro-entangled HEF, 9 in x 12 1/2 in, 200 Sheets, White, 10 Pk (29316)
- MILLER MFG Duraflex Pail 8 Qt. PURPLE (1126-PU)
- MI-T-M Wand, 2 Piece (16-0391)
- MI-T-M Combination Floor Tool (33-0411)
- PROTEAM Swivel Hose Cuff (101950)
- METABO Standard vacuum hose 1-1/2" x 10.5' (grey) (631362000)
- PROTEAM Motor Shroud/Diffuser Screw Set (105044)
- I-MOP Battery Set, with Left/Right Hand Battery (9017896)
- GREEN KLEAN MICROPLUS Green Klean MicroPlus For Shop Vac 906-71-00 5 - 8 Gallon High Efficiency 712-25 Replacement Paper Filter Bag For Drywall Dust Pack of 10 (GK-71225)
- Mi-T-M Vacuum Accessories