Shop All Pressure Washers
Mi-T-M
Electric Pressure Washer, Portable, 6 hp
Mfr # JP-2503-1ME3
Zoro # G504420226
Item requires special delivery charges. A $580.00 per item surcharge will be applied.
$2,658.99
Free 30-Day Returns
Key Features
- Width 26 in
- Plug Type L15-20P
- Piston Material Ceramic
- Operating Pressure 2,500 psi
- HP 6 hp
Product Information
- Brand Mi-T-M
- MFR # JP-2503-1ME3
- Zoro # G504420226
- UPC # 016977224233
- Country of Origin United States
- Category Pressure Washers
Dimensions
Width | 26 in |
Length | 44 in |
Height | 27 in |
Hose Dimensions | 3/8 in x 50 ft |
Description
Cold Water Portable Electric Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2,500 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 3.2 gpm, Detergent Injection System Yes, 6 hp HP, Volts/Phase 230/3, Pump Drive Direct, Pump Type Triplex Plunger, Piston Material Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in x 50 ft, Water Input Temp. 125 Degrees F, Net Weight 206 lb, 1 yr Electric Motor, 7 yr Pump Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ft 6 in x 11 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTZ1)
- CORONA TOOLS Shear Pruning Bypass 5/8In Cut (BP 3160)
- MARSHALL EXCELSIOR Marshall Excelsior MER425HSS-15P 15 in. Pigtail High Flow Stainless (MER425HSS-15P)
- MI-T-M Medium Duty 3000 psi 2.8 gpm Hot Water Gas Pressure Washer (GH-3003-3MGH)
- MI-T-M Light Duty 1500 psi 2.0 gpm Hot Water Electric Pressure Washer (GH-1502-0GA10)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-SM30)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-3004-4MGH)
- MI-T-M Pressure Washer, 37 in L, 29 in W (GH-2503-0GMM)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3003-3MGM)
- MI-T-M Light Duty 2000 psi Water Electric Pressure Washer (GC-2004-0MEW3)
- BE PRESSURE SUPPLY VRT3 Pressure Wash Unloader (AL607)
- Mi-T-M Pressure Washers