Shop All Pressure Washer Parts
Mi-T-M
Dual Gun Adapter
Mfr # 851-0431
Zoro # G3978916
original price:
$51.49
31% off
new price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in
- Outlet 3/8 in
- Material Steel
- Max. Pressure 3,000 psi
- Max. Fluid Temp. 302 Degrees F
Product Information
- Brand Mi-T-M
- MFR # 851-0431
- Zoro # G3978916
- UPC # 016977214074
- Country of Origin United States
- Category Pressure Washer Parts
Details
Item | Dual Gun Adapter |
Inlet | 3/8 in |
Outlet | 3/8 in |
Material | Steel |
Max. Pressure | 3,000 psi |
Max. Fluid Temp. | 302 Degrees F |
Description
Dual Gun Adapter, Inlet 3/8 in, Outlet 3/8 in, Material Steel, Max. Pressure 3,000 psi, Max. Fluid Temp. 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LILLY MILLER Moss Out Moss Control Granules 20 lb (100099164)
- BRIGGS & STRATTON Air Filter (798748)
- A & I PRODUCTS Micro-Rib V-Belt (57.5") 28.75" x2" x1" (A-575K12)
- BOND PLANT CADDY CLR WHL 15""D (11207)
- MI-T-M Plunger (46-0052)
- MI-T-M Garden Hose Inlet, 3/4F x 3/4F (23-0021)
- MI-T-M Dual Lance (16-0417)
- MI-T-M Unloader w/Detergent Injector (8-0515)
- MI-T-M Sheave (10-0076)
- MI-T-M Oil Dip Stick (46-0143)
- BRIGGS & STRATTON Mount - Vibration (191413GS)
- Mi-T-M Pressure Washer Parts