Shop All Black Pipe Fittings
Mi-T-M
1" Tee
Mfr # 24-0261
Zoro # G2888956
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Shape Tee
- Fitting Connection Type NPT
Product Information
- Brand Mi-T-M
- MFR # 24-0261
- Zoro # G2888956
- UPC # 016977077808
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Details
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | NPT |
Item | Tee |
Specific Pipe Fitting Shape | Tee |
Fits Brand | Mi-T-M |
Inlet (In.) | 1 NPT |
Pipe Fitting Connection Type | NPT |
For Use With Mfr. Model Number | GH-2004-1230, GH-3004-1230 |
Description
Tee, 1 In.Npt Black Pipe, For Use With Grainger Item Number 1TDJ7, 1TDJ8, For Use With Mfr. Model Number GH-2004-1230, GH-3004-1230, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS Corrugated Drain Wye, 10-13/16in.L, Single (0322AA)
- YELLOW JACKET Tube Expander Kit (60407)
- INTERDESIGN Taup Euro KitchSink Mat (36603)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 2 in Pipe Size (1407-020)
- ANVIL 1/2" Forged Steel Hex Head Plug Class 6000 (0361313000)
- B & K B & K 521-601BG Floor Flange Black - 0.25 in. Npt - pack of 5 (4201687)
- ANVIL 1/2" Malleable Iron Cap Class 150 (0318900529)
- ACE TRADING - NIPPLE STZ Industries 3/8 in. MIP each X 3/8 in. D MIP Black Steel 4 in. L Nipple (308UP38X4)
- ZORO SELECT 1/8" Malleable Iron Square Head Plug Class 150 (5P540)
- ZORO SELECT Tapped Wye, Cast Iron, 4 x 4 x 2 in (221392)
- LDR INDUSTRIES 310 F-2 FLANGE 2 BLACK FLOOR (501448)
- Mi-T-M Fittings