Shop All Medical Lighting
Mg Electronics
SMD LED Magnifying Task Lamp, White, 3-Diopter
Mfr # LED-850
Zoro # G105389168
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mg Electronics
- MFR # LED-850
- Zoro # G105389168
- UPC # 759377270966
- Country of Origin China
- Category Medical Lighting
Description
the led-850 is the perfect desktop lamp for home, office, student or hobbyist. This unit features a power ring of 48 ultra bright smd led's and a 30 uv blue smd led's. bright white light with 30% less current draw than fluorescent bulbs and a cool white color temperature (6400k color temperature). Features a 36" spring balanced arm and a 7" x 5" 3-diopter (glass) magnifying lens. 3 posistion switch: light/off/uv. Individually boxed. specifications: 36" arm 7" x 5" glass lens with 3 diopter 48 smd led's and 30 uv led's power: 9 watts / (uv) power: 3 watts color temperature: cool white 6400k etl/ce approved 100v-240v power supply
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-WH-D)
- SATCO Satco 80-1797 3 Light Candelabra Cluster (80/1797)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- SATCO 40 W C15 Incandescent - Spun White - 4000 Hours - 316L - Medium Base - 120V - Carded (S2714)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- DUAL-LITE Sign Panel, Wall, Message CAT SCAN IN USE (OBN-KIT DIFF SW23)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- Mg Electronics Medical Lighting