Shop All Gas Vent Pipe
M&G Duravent
M&G DuraVent 68689 8 in. Type B Round Gas Vent Pipe Wall Strap - Aluminum
Mfr # 68689
Zoro # G204119635
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand M&G Duravent
- MFR # 68689
- Zoro # G204119635
- UPC # 662492003398
- Country of Origin China
- Category Gas Vent Pipe
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Type B gas vent has been engineered to heat up rapidly
- It remains hot during the operation of the appliance with minimal condensation in the appliance and vent system
- Color: Aluminum
- Material: Aluminum
- Size: 8"
- Type: Vent Pipe - Type B
- Shape: Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Global Louver, 4" O.D., 3" I.D. (2381-A-19)
- DAYTON Supply Vent, 11 1/8 In (4YC82)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- DAYTON Propeller, 30" Dia., 23 Deg. Pitch (VE10D982PG)
- M&G DURAVENT Pelvent Applnc Adptr 3 in. (3PVL-ADS)
- M&G DURAVENT M & G DURAVENT 2465570 8 in. x 60 in. Duratech Factory-Built Chimney Length; 430-alloy Inner Line; Galvalume Outer Wall (2465570)
- M&G DURAVENT M&G DuraVent 103301 6 in. Dura Tech Ceiling Support (103301)
- M&G DURAVENT Support Box W/Trim Collr (6DP-CS24)
- M&G DURAVENT M & G Duravent 6DT-36SSCF 6 Inch x 60 Inch sections of DuraTech factory built chimney (104998)
- M&G DURAVENT 4gvwt Thimble Wall Gas Vent Pipe Rnd 4 In 368253 M & G Dura Vent (4GVWT)
- SELKIRK 6 in. D 28 Ga. Stainless Steel Storm Collar (206810)
- M&G Duravent Heating Ventilation