Shop All Storage Bins
Mfg Tray
Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 24 in W, Gray, 34.125 in L
Mfr # 790808 GY
Zoro # G009788616
product price: $77.29
/ea
Sold in multiples of 3 for $231.87
Free Shipping & Returns
$231.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass reinforced thermoset composite
- Overall Length 34.125 in
- Overall Width 24 in
- Overall Depth 8 in
- Shape Rectangular
Product Information
- Brand Mfg Tray
- MFR # 790808 GY
- Zoro # G009788616
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 34.125 in |
Overall Width | 24 in |
Overall Depth | 8 in |
Details
Color | Gray |
Material | Fiberglass reinforced thermoset composite |
Item | Hang & Stack Storage Bin |
Shape | Rectangular |
Description
Storage Container, 34 In.L x 24 In.W, Gray
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, Yellow, 10 7/8 in L (PB104-4 Yellow)
- METRO Antimicrobial Steel Wire Wall Grid, 18"D x 60"W x H, Green (WG1860K3)
- ZORO SELECT 10.5 mil Black, Silver Pallet Cover Tarp, 48 in W, 72 in D, 48 in L (3ZRU2)
- AKRO-MILS 5"L x 5-1/2"W x 10-7/8"H Red Hang and Stack AkroBins® (30230RED)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 16.875 in W, Green (790908 GN)
- GREENE MANUFACTURING Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 10 in H, Yellow, 14 3/4 in L (DFXB-700)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Black, 14 3/4 in L (QUS240BK)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 11 in W, 7 in H, Clear, 23 7/8 in L (QUS952CL)
- AKRO-MILS Nesting Storage Shelf Bin, Plastic, 30158, 8-3/8 in W in x 17-7/8 in D in x 4 in H, Yellow (30158YELLO)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, Yellow, 18 in L (30270YELLO)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Red, 17 7/8 in L (30138REDBLANK)
- Mfg Tray Storage Bins