Shop All Storage Bins
Mfg Tray
Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 16.875 in W, Green
Mfr # 790908 GN
Zoro # G910031061
product price: $65.89
/ea
Sold in multiples of 3 for $197.67
$197.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass reinforced thermoset composite
- Overall Length 30.625 in
- Overall Width 16.875 in
- Overall Depth 11.125 in
- Shape Rectangular
Product Information
- Brand Mfg Tray
- MFR # 790908 GN
- Zoro # G910031061
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 30.625 in |
Overall Width | 16.875 in |
Overall Depth | 11.125 in |
Details
Color | Green |
Material | Fiberglass reinforced thermoset composite |
Item | Hang & Stack Storage Bin |
Shape | Rectangular |
Description
Storage Container, 31 In.L x 16 In.W, Green
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 82" D, 1.5" NPT (H-1.5-82)
- WIRECRAFTERS Partition Panel, 1 ft 2-3/8 In x 8 ft (AP8)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 24 in W, Gray, 34.125 in L (790808 GY)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, Red, 23 7/8 in L (QUS954RD)
- TEACHER CREATED RESOURCES Large Plastic Letter Tray, Clear, PK6 (TCR20453)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Red (269689RD)
- MASTER LOCK Master Lock No 178BLK Bottom Resettable Combination Padlocks (178BLK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, Red, 17 7/8 in L (QSB208RD)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Black, 10 7/8 in L (QUS224BK)
- Mfg Tray Storage Bins